Shop ZORO SELECT

Sheet Rubber

  • Mfr # 4060-1CTAPE
  • Zoro # G522386078

product price: 
$
273.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-30 Degrees F
Backing Type
Adhesive
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Overall Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4060-1CTAPE
Zoro #
G522386078
UPC #
-
Country of Origin
Korea, Republic of
Minimum Temperature
-30 Degrees F
Backing Type
Adhesive
Shape
Sheet
Maximum Adhesive Temperature
300 Degrees F
Item
Rubber Sheet
Maximum Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Durometer
60 Shore A
Elongation
400 %
Standards
ASTM D2000 BF
Color
Black
Tensile Strength
1,000 psi
Material
Buna-N
Grade
Standard
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Thickness
1 in
Wire Rope Length
36 in
Overall Width
12 in
Overall Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.