Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/32x3x10
- Zoro # G522386818
product price:Â
$
34.29
/ea
Key Features
Tensile Strength
550 psi
Shape
Strip
Texture
Smooth
Backing Type
Plain
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/32x3x10
- Zoro #
- G522386818
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 3 in
- Overall Thickness
- 3/32 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Tensile Strength
- 550 psi
- Shape
- Strip
- Texture
- Smooth
- Backing Type
- Plain
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Strip
- Maximum Temperature
- 400 Degrees F
- Color
- Red
- Elongation
- 350 %
- Material
- Silicone
- Standards
- ASTM D2000 GE
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Chemical Compatibility
- Ozone
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.