This item is Discontinued.

Zoro Select Sheet Rubber 920-1/8A

This item is Discontinued.

Zoro Select

Sheet Rubber (Discontinued)

Mfr # 920-1/8A
Zoro # G522386955
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920-1/8A
Zoro #
G522386955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/8 in
Overall Width
12 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Standards
ASTM D412, D2240, D792
Color
Black
Shape
Sheet
Item
Rubber Sheet
Maximum Temperature
325 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
2,500 psi
Material
HNBR
Durometer
70 Shore A
Backing Type
Plain
Texture
Smooth
Shell Material
HNBR
Wire Color
Black

Description

Rubber Sheet, Sheet, Backing Type Plain, Color Black, Durometer 70 Shore A, Material HNBR, Standards ASTM D412, D2240, D792, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 325 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.