Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4040-3/16x12x10T
- Zoro # G522387303
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
220 Degrees F
Material
Buna-N
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040-3/16x12x10T
- Zoro #
- G522387303
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 10 ft
- Overall Width
- 12 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Maximum Temperature
- 220 Degrees F
- Material
- Buna-N
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Backing Type
- Adhesive
- Color
- Black
- Texture
- Smooth
- Durometer
- 40 Shore A
- Standards
- ASTM D2000 BF
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Roll
- Item
- Rubber Roll
- Elongation
- 400 %
- Shell Material
- Buna-N
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.