Slotted Single-End Threaded Stud
- Mfr # STUDSESM16CX35-316
- Zoro # G522436827
product price:Â
$
47.79
/ea
Key Features
Rockwell Hardness
B83
Material Grade/Class
316
Thread Length
18 mm
Thread Size
M16x2.00
Shaft Length
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM16CX35-316
- Zoro #
- G522436827
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Finish
- Plain
- Material Quality Standards
- ASTM A276
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Thread Length
- 18 mm
- Thread Size
- M16x2.00
- Shaft Length
- 17 mm
- For Screw Size
- M16
- Outside Diameter
- 16 mm
- Wire Rope Length
- 35 mm
- Overall Length
- 35 mm
- Length
- 35 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.