Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 310-3/16X
- Zoro # G522438111
product price:Â
$
10.79
/ea
Key Features
Minimum Temperature
-30 Degrees F
Wire Rope Length
36 in
Maximum Temperature
225 Degrees F
Shape
Strip
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310-3/16X
- Zoro #
- G522438111
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/16 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Minimum Temperature
- -30 Degrees F
- Maximum Temperature
- 225 Degrees F
- Shape
- Strip
- Texture
- Smooth
- Durometer
- 60 Shore A
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Buna-N
- Grade
- Food Grade, Nonmarking, Standard
- Elongation
- 450 %
- Color
- White
- Backing Type
- Plain
- Standards
- FDA
- Tensile Strength
- 1,000 psi
- Shell Material
- Buna-N
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Nonmarking, Standard, Material Buna-N, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.