Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES38C16-304
- Zoro # G522438999
product price:Â
$
7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
Rockwell Hardness
B83
Material
Stainless Steel
Thread Length
1/2 in
Shaft Length
1/2 in
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES38C16-304
- Zoro #
- G522438999
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Item
- Single-End Threaded Stud
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Product Type
- Single-End Threaded Stud
Description
Single-End Threaded Stud