Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6030-1/2PTAPE
- Zoro # G522439149
product price:Â
$
14.15
/ea
Key Features
Overall Thickness
1/2 in
Grade
Standard
Durometer
30 Shore A
Shape
Strip
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-1/2PTAPE
- Zoro #
- G522439149
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Durometer
- 30 Shore A
- Shape
- Strip
- Backing Type
- Adhesive
- Tensile Strength
- 1,000 psi
- Color
- Black
- Elongation
- 350 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Minimum Temperature
- -20 Degrees F
- Standards
- ASTM D2000 BC
- Maximum Temperature
- 170 Degrees F
- Item
- Rubber Strip
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable