Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES51F24-316
- Zoro # G522439682
product price:Â
$
11.99
/ea
Key Features
For Screw Size
5/16 in
Material Quality Standards
ASTM A276
Material Grade/Class
316
Finish
Plain
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES51F24-316
- Zoro #
- G522439682
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Finish
- Plain
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Slotted Single-End Threaded Stud
- Tensile Strength
- 75,000 psi
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 5/16 in
- Thread Length
- 3/4 in
- Wire Rope Length
- 1 1/2 in
- Thread Size
- 5/16"-24
- Outside Diameter
- 5/16 in
- Shaft Length
- 3/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.