Sheet Rubber
- Mfr # 320-1/8X
- Zoro # G522440718
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Grade
Standard
Standards
ASTM D2000 AA
Durometer
60 Shore A
Minimum Temperature
-40 Degrees F
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320-1/8X
- Zoro #
- G522440718
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Grade
- Standard
- Item
- Rubber Strip
- Standards
- ASTM D2000 AA
- Durometer
- 60 Shore A
- Minimum Temperature
- -40 Degrees F
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Backing Type
- Plain
- Material
- Butyl
- Color
- Black
- Elongation
- 300 %
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone
- Tensile Strength
- 1,200 psi
- Shell Material
- Butyl
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.