CONTROL BOX
- Mfr # SP01-TC21-1060-002
- Zoro # G522441524
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Product Type
Control Box
Compatible Manufacturer Part Number
P503 Prime
Compatible Brand
Drive Medical
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP01-TC21-1060-002
- Zoro #
- G522441524
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Product Type
- Control Box
- Compatible Manufacturer Part Number
- P503 Prime
- Compatible Brand
- Drive Medical
- Material
- Plastic
- Includes
- Power Cable
- Item
- Control Box
- Wire Color
- Gray
Description
Control Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.