Shop VIGO
See all product information
Create Account
Edison Pro Single Handle Kitchen Faucet in Matte Brushed Gold
Mfr # VG02052MG
Zoro # G522575762
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Brushed Gold
Flow Rate
1.8 gpm
Height
20 in
Width
4 in
Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG02052MG
- Zoro #
- G522575762
- UPC #
- 849922073774
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Width
- 4 in
- Depth
- 11 in
Details
- Finish
- Matte Brushed Gold
- Flow Rate
- 1.8 gpm
- Item
- Kitchen Faucet
- Includes
- All Mounting Hardware; Supply Lines; Sprayer head;
- Material
- Brass
Description
Elevate your kitchen's functionality and style with the VIGO Edison Pro pull-down kitchen faucet. This sleek and modern design seamlessly blends form and function, making it a standout addition to any contemporary or industrial kitchen. The faucet's high-arc spring design offers exceptional flexibility, allowing you to easily maneuver around large pots and pans. With its professional-grade construction and Matte Brushed Gold finish, this VIGO faucet is built to withstand daily use while maintaining its eye-catching appearance. The pull-down sprayer features multiple spray modes, giving you precise control over water flow for various tasks. Easy-to-use controls ensure smooth operation and secure sprayer placement. The faucet's tall spout provides ample clearance for filling large containers, while its 360-degree swivel capability maximizes sink access. Designed with both aesthetics and practicality in mind, this faucet boasts a minimalist look that complements a wide range of kitchen styles. Its durable materials and reliable performance make it a smart investment for homeowners seeking a long-lasting, high-quality fixture. Transform your sink area into a efficient and stylish workspace with this VIGO kitchen faucet, designed to enhance your daily kitchen routines and impress guests with its refined appearance..
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.