HexNut, M42x4.50, Plain, Alloy Steel
- Mfr # 06731.654.0000
- Zoro # G522579418
product price:Â
$
34.59
/ea
Key Features
Thread Type
Coarse
Material
Alloy Steel
For Screw Size
M42
Thread Fit
2B
Hex Height
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06731.654.0000
- Zoro #
- G522579418
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- M42
- Hex Height
- 42 mm
- Hex Width
- 67.9 mm
- Thread Size
- M42x4.50
Details
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Fit
- 2B
- Finish
- Plain
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.4.6M
- System of Measurement
- Metric
- Industry Standards
- ASTM A194M
- Material Grade/Class
- Grade 2H
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M42x4.50, Hex Width 67.9 mm, Hex Height 42 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.