Shop DAN-LOC
See all product information
Create Account
HexNut, M45x4.50, Plain, Alloy Steel
- Mfr # 06731.772.0000
- Zoro # G522579760
product price:Â
$
49.15
/ea
Key Features
Thread Fit
2B
For Screw Size
M45
Hex Width
45 mm
Hex Type
Heavy Hex
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06731.772.0000
- Zoro #
- G522579760
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2B
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Thread Direction
- Right Hand
- Industry Standards
- ASTM A194M
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Material
- Alloy Steel
- Material Grade/Class
- Grade 2H
- System of Measurement
- Metric
- Item
- Hex Nut
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.4.6M
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M45x4.50
- For Screw Size
- M45
- Hex Width
- 45 mm
- Hex Height
- 45 mm
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M45x4.50, Hex Width 45 mm, Hex Height 45 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.