HexNut, 1-5/8"-8, Plain, Alloy Steel
- Mfr # CN2H.162N
- Zoro # G522580476
product price:Â
$
14.25
/ea
Key Features
Industry Standards
ASTM A194
Thread Size
1 5/8"-8
Product Type
Standard Hex Nut
System of Measurement
Inch
Material Quality Standards
ASTM A194
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.162N
- Zoro #
- G522580476
- UPC #
- -
- Country of Origin
- China
- Item
- Hex Nut
- Industry Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Special
- Finish
- Plain
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Material
- Alloy Steel
- Material Grade/Class
- Grade 2H
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- 1 5/8"-8
- Hex Width
- 2 9/16 in
- Hex Height
- 1 19/32 in
- For Screw Size
- 1 5/8 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 5/8 In.-8, Hex Width 2 9/16 in, Hex Height 1 19/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.