Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 2-1/4"-8, Plain, Alloy Steel
- Mfr # CN2H.225N
- Zoro # G522580919
product price:Â
$
35.15
/ea
Key Features
Product Type
Standard Hex Nut
Hex Width
3 1/2 in
For Screw Size
2 1/4 in
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.225N
- Zoro #
- G522580919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 3 1/2 in
- For Screw Size
- 2 1/4 in
- Hex Height
- 2 13/64 in
- Thread Size
- 2 1/4"-8
Details
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.2
- Material
- Alloy Steel
- Thread Type
- Special
- Material Quality Standards
- ASTM A194
- Material Grade/Class
- Grade 2H
- Item
- Hex Nut
- Thread Fit
- 2B
- Industry Standards
- ASTM A194
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Finish
- Plain
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 2 1/4 In.-8, Hex Width 3 1/2 in, Hex Height 2 13/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.