Shop DAN-LOC
See all product information
Create Account
HexNut, 1-1/8"-7, Zn-Plated, AlloySteel
- Mfr # CN7L.112C.ZC0
- Zoro # G522581336
product price:Â
$
13.55
/ea
Key Features
Material Quality Standards
ASTM A194
Thread Type
Coarse
For Screw Size
1 1/8 in
Hex Height
1 7/64 in
Finish
Zinc-Plated, Blue Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN7L.112C.ZC0
- Zoro #
- G522581336
- UPC #
- -
- Country of Origin
- China
- Material Quality Standards
- ASTM A194
- Thread Type
- Coarse
- Finish
- Zinc-Plated, Blue Passivated
- Dimensional Standards
- ASME B18.2.2
- Hex Type
- Heavy Hex
- Thread Direction
- Right Hand
- Industry Standards
- ASTM A194
- Item
- Hex Nut
- Material Grade/Class
- Grade 7
- System of Measurement
- Inch
- Material
- Alloy Steel
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- 1 1/8 in
- Hex Height
- 1 7/64 in
- Thread Size
- 1 1/8"-7
- Hex Width
- 1 13/16 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Zinc-Plated, Blue Passivated, Material Grade/Class Grade 7, Material Alloy Steel, Thread Size 1 1/8 In.-7, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.