HexNut, 1/2"-20, Cad Pltd, AlloySteel, PK5
- Mfr # CN2H.050F.CYA
- Zoro # G522581442
product price:Â
$
7.45
/pk of 5, $1.49/ea
Sold in multiples of 2Â pks for
$14.90
Key Features
Thread Direction
Right Hand
Material
Alloy Steel
Material Quality Standards
ASTM A194
Hex Height
31/64 in
Product Type
Standard Hex Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.050F.CYA
- Zoro #
- G522581442
- UPC #
- -
- Country of Origin
- China
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A194
- Product Type
- Standard Hex Nut
- System of Measurement
- Inch
- Hex Type
- Heavy Hex
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Finish
- Cadmium-Plated
- Material Grade/Class
- Grade 2H
- Industry Standards
- ASTM A194
- Thread Fit
- 2B
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 1/2"-20
- Hex Height
- 31/64 in
- For Screw Size
- 1/2 in
- Hex Width
- 7/8 in
Description
Hex Nut, Hex Type Heavy Hex, Finish Cadmium-Plated, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1/2 In.-20, Hex Width 7/8 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.