Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-101
- Zoro # G522588229
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Refractive Index - Minimum
1.4200 nD
Overall Width
2 1/4 in
Refractive Index - Maximum
1.3330
Product Type
Refractometer
Brix Concentration - Maximum
0 % Brix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-101
- Zoro #
- G522588229
- UPC #
- 792105981512
- Country of Origin
- China
Dimensions
- Overall Width
- 2 1/4 in
- Overall Height
- 4 3/4 in
- Overall Depth
- 1 in
Details
- Refractive Index - Minimum
- 1.4200 nD
- Refractive Index - Maximum
- 1.3330
- Product Type
- Refractometer
- Brix Concentration - Maximum
- 0 % Brix
- Resolution
- 0.0001nD
- Display Type
- Digital
- Power Source - TS Only
- AAA Batteries
- Brix Concentration - Minimum
- 50 % Brix
- Accuracy
- +/-0.2%/0.0003nD
- Item
- Refractometer
- Test Parameters
- Brix
- Includes Zero Percent Adjust
- Zero % Adjust
- Temperature Compensation
- Automatic
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.