Shop LAXCO
See all product information
Create Account
Microscope, 26" x 33" Base, Halogen
- Mfr # LMI3-MTD
- Zoro # G522588670
product price:Â
$
12,678.99
/ea
Free Shipping & Returns
Key Features
Objectives Included
10X, 20X, 50X, 5X
Working Distance
72mm
Base Dimensions
26 in x 33 in
Eyepiece Protractor
No
Product Type
Microscope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMI3-MTD
- Zoro #
- G522588670
- UPC #
- 792105981505
- Country of Origin
- China
- Objectives Included
- 10X, 20X, 50X, 5X
- Working Distance
- 72mm
- Item
- Microscope
- Eyepiece Protractor
- No
- Product Type
- Microscope
- Light Source
- Halogen
- Optical Field of View
- 22 mm
- Optical Magnification
- 5X to 50X
- Maximum Magnification Capability
- 50X
- Eyepiece Type
- Trinocular
- Adjustable Stage
- No
- Stand Type
- Inverted
- Microscope Type
- Compound
Dimensions
- Base Dimensions
- 26 in x 33 in
- Manufacturers Warranty Length
- 1 yr Electrical, 5 yr Optical and Mechanical
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Inverted, Light Source Halogen, Optical Field of View 22 mm, Optical Magnification 5X to 50X, Maximum Magnification Capability 50X, Vertical Extension Not Applicable, Horizontal Extension Not Applicable, Base Dimensions 26 in x 33 in, Manufacturers Warranty Length 1 yr Electrical, 5 yr Optical and Mechanical, Working Distance 72mm, Eyepiece Protractor No, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.