Shop ERGODYNE
See all product information
Create Account
Jacket
- Mfr # 24461
- Zoro # G522605063
product price:Â
$
69.29
/ea
Key Features
ANSI Class
3
Reflective Stripe Main Color
Silver
Insulated for Cold Conditions
Yes
Temperature Rating
10 Degrees F
Fabric Weight
220 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24461
- Zoro #
- G522605063
- UPC #
- 0720476244615
- Country of Origin
- China
Dimensions
- Reflective Stripe Width
- 2 in
- Sleeve Length
- 24
- Maximum Chest Size
- 45 in
- Size
- XS
- Size-Body Type
- Regular
- Length
- 26 in
Description
High-Visibility Jacket, Garment Type Jacket, Length Type Hip Length, Style Hi-Vis Winter Bomber Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size XS, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 45 in, Material Fleece, Polyester, Temperature Rating 10 Degrees F, Includes Removable Liner Yes, Reflective Tape Type Not Applicable, Reflective Stripe Border Type None
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.