SIDE MARKER LIGHT
- Mfr # J0994020
- Zoro # G522625702
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Material
Plastic
Color
Amber
Length
6-3/4 in
Shape
Rectangle
Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J0994020
- Zoro #
- G522625702
- UPC #
- 848399057256
- Country of Origin
- Unknown
- Material
- Plastic
- Color
- Amber
- Shape
- Rectangle
Dimensions
- Length
- 6-3/4 in
- Width
- 1-1/2 in
Description
Mounts To Fender; Amber Lens; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.