FAUCETS & COMPONENTS RV
- Mfr # DF-MK504SLK-MB
- Zoro # G522626808
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color/Finish
Black
Material
Stainless Steel
Valve Type
Ceramic Disc
Number Of Handles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-MK504SLK-MB
- Zoro #
- G522626808
- UPC #
- 810127820043
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte
- Color/Finish
- Black
- Material
- Stainless Steel
- Valve Type
- Ceramic Disc
- Number Of Handles
- 1
- Type
- Single Piece Deck Mount
- Handle Type
- Lever
Description
Used For Kitchen; Single Piece; Streamline Coil Spring Pull-Down Handle Spout; One Lever Handle; Matte Black; Ceramic Disc Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.