FAUCETS & COMPONENTS RV
- Mfr # DF-SA150-MB
- Zoro # G522626860
product price:Â
$
42.85
/ea
Key Features
Material
Plastic
Construction
Single Piece
Finish
Matte
With Shower Head
No
With Vacuum Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-SA150-MB
- Zoro #
- G522626860
- UPC #
- 810127822351
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Plastic
- Construction
- Single Piece
- Finish
- Matte
- With Shower Head
- No
- With Vacuum Breaker
- Yes
- Color
- Black
- Center Distance (IN)
- 4 in
- Control Type
- 1 Valve
- Handle Type
- Lever
Description
1 Valve; 4 Inch Center Distance; Single Lever Handle; Matte Black; Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.