Shop SKYJACKER
See all product information
Create Account
STEERING STABILIZERS
- Mfr # 8000
- Zoro # G522627911
product price:Â
$
71.15
/ea
Key Features
Type
Single
Boot Color
Red
Color
Black
Internal Design
Twin Tube
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000
- Zoro #
- G522627911
- UPC #
- 803696241050
- Country of Origin
- United States
- Type
- Single
- Boot Color
- Red
- Color
- Black
- Internal Design
- Twin Tube
- Material
- Steel
- Includes Mounting Brackets
- Mounts to OE Locations
Description
Heavy Duty OEM; Single; Black Body; Without Brackets/ Without Hardware; Mounts To OE Locations
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.