Shop KENNEDY
See all product information
Create Account
Toolboard
- Mfr # 50002BK
- Zoro # G522639297
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Number of Hooks
0
Overall Height
36 in
Pegboard Type
Panel
Finish
Powder Coated
Number of Usable Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50002BK
- Zoro #
- G522639297
- UPC #
- 024821006218
- Country of Origin
- United States
Dimensions
- Overall Height
- 36 in
- Peg Hole Size
- 3/8 in
- Overall Depth
- 1/2 in
- Overall Width
- 18 in
Details
- Number of Hooks
- 0
- Item
- Toolboard
- Pegboard Type
- Panel
- Finish
- Powder Coated
- Number of Usable Sides
- 1
- Number of Bins
- 0
- Number of Panels
- 2
- Material
- Steel
- Peg Hole Spacing
- 1 1/2 in
- Color
- Black
- Peg Hole Shape
- Square
- Storage Area
- 1,296 sq in
- Shell Material
- Steel
- Wire Color
- Black
Description
Toolboard, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, Not Applicable Panel Load Capacity, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 1,296 sq in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 2, Not Applicable Whole Unit Load Capacity, Black, Powder Coated, Steel, Not Applicable, Wall Mount Mounting Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.