Splicing Kit
- Mfr # KIT-SPL-MV75
- Zoro # G522657802
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Cross-Section Width
1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in, 7/32 in, 21/64 in
Cord Stock Length
3ft/Cord Stock Dia.
Number of Pieces
9
Material
Viton
Durometer
75A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KIT-SPL-MV75
- Zoro #
- G522657802
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 1/16 in, 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in, 7/32 in, 21/64 in
- Cord Stock Length
- 3ft/Cord Stock Dia.
Details
- Item
- Splicing Kit
- Number of Pieces
- 9
- Material
- Viton
- Durometer
- 75A
- System of Measurement
- Inch
- Shell Material
- Viton
Description
Splicing Kit, Material Viton, Cord Stock Length 3ft/Cord Stock Dia., Durometer 75A, Number of Pieces 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.