Shop KINGSTON
See all product information
Create Account
SSD
- Mfr # SA400S37/480G
- Zoro # G522701840
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Width
2.8 in
Depth
3.9 in
Interface
SATA
Maximum Read Transfer Rate
500-MB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA400S37/480G
- Zoro #
- G522701840
- UPC #
- 740617263442
- Country of Origin
- Taiwan, Province of China
- Item
- Solid State Drive
- Interface
- SATA
- Maximum Read Transfer Rate
- 500-MB/s
- Maximum Write Transfer Rate
- 450-MB/s
- Drive Type
- Internal
- Drive Interface Standard
- SATA/600
- Storage Capacity
- 480 GB
- Device Supported
- Desktop PC, Notebook
Dimensions
- Height
- 0.3 in
- Width
- 2.8 in
- Depth
- 3.9 in
Description
480GB A400 SATA3 2.5 SSD (7mm height)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.