Flow Thru
- Mfr # 481.716x3x9GRBK
- Zoro # G522706135
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Recycled Content
Less Than10%
Mat Compatible Chemicals
Acetone,Animal Fats,Bleach Solution (10% Dilute),Boric Acid,Brake Fluid,Brake Fluid (Silicone Based),Chlorine Solution (3% Dilute),Citric Acid,Cutting Fluid (Mineral Oil Based),Diesel Oil,Ethylene Acetate,Ethylene Glycol,Hydraulic Oil (Petroleum),Hydrochloric Acid Cole (37% Dilute),Isopropyl Alcohol,Lacquer Solvents,Lindol (Hydraulic Fluid),MEK,Mineral Oil,Naphthalene,Naptha,Petroleum,Salt Water,Tolulene,Transmission Fluid (Type A),Trichloroethane,Vegetable Oil
Drainage Hole Shape
Circle
Compression Deflection
25% @ 28.8 psi
Single Material Construction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481.716x3x9GRBK
- Zoro #
- G522706135
- UPC #
- 715411015498
- Country of Origin
- Mexico
- Recycled Content
- Less Than10%
- Mat Compatible Chemicals
- Acetone,Animal Fats,Bleach Solution (10% Dilute),Boric Acid,Brake Fluid,Brake Fluid (Silicone Based),Chlorine Solution (3% Dilute),Citric Acid,Cutting Fluid (Mineral Oil Based),Diesel Oil,Ethylene Acetate,Ethylene Glycol,Hydraulic Oil (Petroleum),Hydrochloric Acid Cole (37% Dilute),Isopropyl Alcohol,Lacquer Solvents,Lindol (Hydraulic Fluid),MEK,Mineral Oil,Naphthalene,Naptha,Petroleum,Salt Water,Tolulene,Transmission Fluid (Type A),Trichloroethane,Vegetable Oil
- Drainage Hole Shape
- Circle
- Compression Deflection
- 25% @ 28.8 psi
- Single Material Construction
- Yes
- NSF/ANSI 52
- No
- Application
- Commercial Kitchens, Food-Prep Areas, Wet Areas, Industrial Workstations, Locker Rooms
- Surface Design
- Raised Non-Slip Surface
- Series
- 481
- Reversible
- Yes
- Edge Style
- Beveled
- Other Standards
- ASTM D3884, ASTM F1677, ASTM G21, FMVSS302
- Resistance Properties
- Chemical-Resistant, Grease-Resistant, Oil-Resistant
- Antifatigue Material
- Yes
- Autoclavable
- No
- Surface Material
- Rubber
- Number of Beveled Edges
- 4
- Color
- Black
- MVSS 302 Rating
- SE Rating
- Mat Product Type
- Drainage Mat
- Item
- Flow Thru
- Wire Color
- Black
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Thickness
- 7/16 in
- Drainage Hole Diameter
- 5/8 in
- Length
- 9 ft
- Width
- 3 ft
Description
Flow Thru, Length 9 ft, MVSS 302 Rating SE Rating, Width 3 ft, Welding Safe No, Thickness 7/16 in, Series 481, Surface Material Rubber, Surface Design Raised Non-Slip Surface, Reversible Yes, Number of Beveled Edges 4, Resistance Properties Chemical-Resistant, Grease-Resistant, Oil-Resistant, NSF/ANSI 52 No, ISO Cleanroom Class Not Applicable, Mat Shape Rectangle, Mat Product Type Drainage Mat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.