Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IGC205
- Zoro # G522708870
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: Brass White Bronze Coated; Sensing Face: LCP White; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Measurement Range
12 mm
Thread Size
M18 x 1 mm
Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGC205
- Zoro #
- G522708870
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 50 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Brass White Bronze Coated; Sensing Face: LCP White; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
- Measurement Range
- 12 mm
Description
For use in machine tools and metalworking. Resistant to oils and coolants. High protection rating for the requirements of harsh industrial environments. Clearly visible indication of the switching status. Long sensing range minimizes physical damage. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Increased sensing range; Oils and coolants. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.