Shop IFM
Create Account
Inductive sensor
- Mfr # IF5917
- Zoro # G522709488
product price:Â
$
290.99
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
- IF5917
- Zoro #
- G522709488
- UPC #
- -
- Country of Origin
- Germany
Description
For use in machine tools and metalworking. Clearly visible indication of the switching status. High shock and vibration resistance. Long sensing range minimizes physical damage. Robust metal housing for use in harsh industrial environments. Items Supplied: lock nuts: 2. Inductive sensor; Sensing range 4 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Increased sensing range; Industrial applications.