Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IGS200
- Zoro # G522709785
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M18 x 1 mm
Material
Brass White Bronze Coated; Sensing Face: PBT
Sensing Range
8 mm
Length
46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGS200
- Zoro #
- G522709785
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Material
- Brass White Bronze Coated; Sensing Face: PBT
- Sensing Range
- 8 mm
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 46 mm
Description
Two-wire technology. Robust metal housing for use in harsh industrial environments. Clearly visible indication of the switching status. Long sensing range minimizes physical damage. Permanently legible laser type label. Inductive sensor; Sensing range 8 mm flush mountable; Operating voltage 10...30 DC V; 2-wire; PNP/NPN; M12 Connector; gold-plated contacts; Increased sensing range; Industrial applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.