Deburring Tool
- Mfr # DB-5
- Zoro # G522728632
product price:Â
$
21.95
/ea
Key Features
Blade Material
High Speed Steel
Primary Material Application
Aluminum, Brass, Copper, Plastic, Steel
Handle Material
Rubber
Features
Ergonomic Handle, One-Click Blade Replacement
Blade Style
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB-5
- Zoro #
- G522728632
- UPC #
- 810053351093
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
- Ergonomic Handle, One-Click Blade Replacement
Details
- Blade Material
- High Speed Steel
- Item
- Deburring Tool
- Primary Material Application
- Aluminum, Brass, Copper, Plastic, Steel
- Handle Material
- Rubber
- Features
- Ergonomic Handle, One-Click Blade Replacement
- Blade Style
- Rotating
Description
Deburring Tool, Product Type Microduct Deburring Tool, Blade Material High Speed Steel, Number of Blades 1, Features Ergonomic Handle, One-Click Blade Replacement, Primary Material Application Aluminum, Brass, Copper, Plastic, Steel, Blade Style Rotating, Handle Length 4 13/16 in, Handle Material Rubber, Number of Handles 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.