Shop TRIPP LITE
See all product information
Create Account
UPS
- Mfr # BP48RT
- Zoro # G522728854
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Battery Connection
Detachable Cable
Battery Chemistry
Valve Regulated Lead Acid
Overall Width
17 5/16 in
Operating Temperature - Maximum
104 Degrees F
Compatible with Series
Tripp Lite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP48RT
- Zoro #
- G522728854
- UPC #
- 037332279712
- Country of Origin
- China
Dimensions
- Overall Width
- 17 5/16 in
- Overall Depth
- 17 3/4 in
- Overall Height
- 3 7/16 in
Details
- Item
- Extended Battery Module
- Battery Connection
- Detachable Cable
- Battery Chemistry
- Valve Regulated Lead Acid
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible with Series
- Tripp Lite
- UPS Battery Type
- Extender
- Operating Temperature - Minimum
- 32 Degrees F
- Manufacturer Warranty
- 2 yr
- Form Factor
- 2U, Tower
- Compatible Manufacturer Model Number
- SU1500RTXLCD2U, SU1500RTXLCDN, SUINT1000LCD2U, SUINT1500LCD2U
- Voltage
- 48 V DC
- Includes
- External Battery Cable, Rack-Mounting Hardware
- Compatible with Manufacturer Model Number
- SU1500RTXLCD2U, SU1500RTXLCDN, SUINT1000LCD2U, SUINT1500LCD2U
- For Manufacturer Part Number
- SU1500RTXLCD2U, SU1500RTXLCDN, SUINT1000LCD2U, SUINT1500LCD2U
- Compatible with Mfr. Model Number
- SU1500RTXLCD2U, SU1500RTXLCDN, SUINT1000LCD2U, SUINT1500LCD2U
- Compatible Manufacturer Part Number
- SU1500RTXLCD2U, SU1500RTXLCDN, SUINT1000LCD2U, SUINT1500LCD2U
- Compatible Series
- Tripp Lite
Description
UPS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.