Shop MANPLOW
See all product information
Create Account
ReplacementHandle, 15/16inx21inx15/16in
- Mfr # SWDHDL2500
- Zoro # G522730420
product price:Â
$
27.85
/ea
Key Features
Length
21 in
Width
1 5/16 in
Compatible Product Type
Stretch Wrap Dispensers
Height
1 5/16 in
Product Type
Replacement Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWDHDL2500
- Zoro #
- G522730420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21 in
- Width
- 1 5/16 in
- Height
- 1 5/16 in
Details
- Compatible Product Type
- Stretch Wrap Dispensers
- Product Type
- Replacement Handle
- Item
- Replacement Handle
Description
Replacement Handle, Length 21 in, Width 1 5/16 in, Height 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.