Shop KLEIN TOOLS
See all product information
Create Account
MODbox Rolling Toolbox
- Mfr # 54100MBX
- Zoro # G522780937
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Features
IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment
Rolling
Yes
Application
Modular Tool Storage
Number of Handles
1
Height without Handle
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54100MBX
- Zoro #
- G522780937
- UPC #
- 092644540561
- Country of Origin
- China
Dimensions
- Height without Handle
- 15.7 in
- Overall Length
- 22 in
- Height with Handle Extended
- 44 in
- Height with Handle Collapsed
- 27 in
Details
- Features
- IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment
- Rolling
- Yes
- Application
- Modular Tool Storage
- Number of Handles
- 1
- Weather Resistant
- IP65 Rated
- Closure Type
- Spring Loaded Latch
- Total Load Capacity
- 250 lb
- Latch Material
- Impact Resistant Polymers
- Number of Sides
- 6
- Type
- Rolling
Description
The Klein Tools MODbox Rolling Toolbox delivers rugged mobility with a 250-Pound load rating, 10-Inch solid rubber wheels, and a removable telescoping handle built for tough terrain. A case-compatible lid with V-groove and ruler adds on-site utility, while IP65 sealing protects tools from dust and water. Connects seamlessly with all MODbox components for a customized mobile workstation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.