ExtendedPushButton, White, Non-Illum, 30mm

  • Mfr # 10250T116
  • Zoro # G5227835
product price: 
$
62.69
/ea

Key Features

Color
White
Standards
CE, CSA, UL Listed
Type of Operator
Extended Button
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10250T116
Zoro #
G5227835
UPC #
786680121739
Country of Origin
Dominican Republic
Item
Extended Push Button
Color
White
Standards
CE, CSA, UL Listed
Type of Operator
Extended Button
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Zinc Die Cast
Action
Momentary
IP Rating
IP65
Head Material
Plastic
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Certifications
UL Listed
Compliances
CE Marked
Operating Mode
Momentary
Actuator color
White
Mounting method
Extended
Series
10250T
Rating
NEMA 3R
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Polymer
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
Head Color
White
Operator Illumination
Non-Illuminated
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Push Button Style
Extended
Product Type
Push Button Operators

Dimensions

Size
30 mm
Product Length/Depth
2 in
Product Width
1.9 in
Product Height
2.3 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
1.9 in
Overall Depth
2 in
Overall Height
2.3 in
Fits Chest Size
Drainage Holes, Grounding Nibs, One Piece Body

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color White, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews