IndustrialBenchScale, 0.02lb/10g

  • Mfr # i-D33XW150C1X5 AM
  • Zoro # G522796426
product price: 
$
2,451.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Overall Depth
37 in
Interface
Ethernet, RS-232, USB
Number of Display Characters
6
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW150C1X5 AM
Zoro #
G522796426
UPC #
840308910058
Country of Origin
China

Dimensions

Overall Depth
37 in
Overall Height
5 7/8 in
Display Character Height
1 13/16 in
Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Width
19 3/4 in

Details

Weighing Surface Material
Stainless Steel
Interface
Ethernet, RS-232, USB
Number of Display Characters
6
IP Rating
IP66, IP67
Product Type
Industrial Bench Scale
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
Yes
Body Material
304 Stainless Steel, Stainless Steel
Weight Capacity - Imperial
300 lb
Calibration Certificate
No Certificate
Voltage
100 to 240V AC
Remote Control/Display
Front-Mounted
Item
Industrial Bench Scale
Scale Features
150% Overload Protection
Number of Batteries Required
1
Batteries Required
Yes
Scale Mechanism
Digital
NTEP Rating
Not NTEP Rated
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Weight Capacity - Metric
150 kg
Number of Batteries Included
1
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Power Source - TS Only
Battery, Electric
Scale Display
Backlit LCD
Scale Graduations
0.02 lb/10 g
Series
Defender(TM) 3000
Batteries Included
Yes
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/10 g, Overall Width 19 3/4 in, Overall Depth 37 in, Overall Height 5 7/8 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews