Shop OHAUS

IndustrialBenchScale, 0.005lb/2g

  • Mfr # D61PW50WQL5
  • Zoro # G522796563

product price: 
$
2,814.99
/ea
Free Shipping & Returns

Key Features

NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel
Weight Capacity - Imperial
100 lb
IP Rating
IP68, IP69K
Weighing Surface Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D61PW50WQL5
Zoro #
G522796563
UPC #
840308901131
Country of Origin
China
NTEP Rating
NTEP Rated
Body Material
304 Stainless Steel
Weight Capacity - Imperial
100 lb
IP Rating
IP68, IP69K
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Scale Use Location
Industrial, Packaging, Production
Includes
(6) D Batteries
Remote Control/Display
Front-Mounted
Washdown
Yes
Interface
Infrared Communication Kit
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Weighing Surface Material
Stainless Steel
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Item
Industrial Bench Scale
Batteries Required
Yes
Batteries Included
Yes
Power Source - TS Only
Battery
Number of Batteries Included
6
Scale Graduations
0.005 lb/2 g
Calibration Certificate
No Certificate
Scale Mechanism
Digital
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Number of Display Characters
6
Scale Display
Backlit LCD
Product Type
Industrial Bench Scale
Series
Defender(TM) 6000 Hybrid
Number of Batteries Required
6
Weight Capacity - Metric
50 kg
Power Source
Battery
Power Source - old
Battery

Dimensions

Weighing Surface Depth
18 in
Overall Height
5 1/8 in
Battery Size
D
Overall Width
18 in
Weighing Surface Width
18 in
Display Character Height
45 mm
Overall Depth
28 7/8 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.005 lb/2 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.