Shop OHAUS

IndustrialBenchScale, 0.02lb/20g

  • Mfr # D52XW500WQV8
  • Zoro # G522796709

product price: 
$
4,390.20
/ea
Free Shipping & Returns

Key Features

Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Scale Display
Backlit LED, Dot Matrix LCD
Scale Graduations
0.02 lb/20 g
Remote Control/Display
Column-Mounted
Weighing Surface Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW500WQV8
Zoro #
G522796709
UPC #
840308902282
Country of Origin
China
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Scale Display
Backlit LED, Dot Matrix LCD
Scale Graduations
0.02 lb/20 g
Item
Industrial Bench Scale
Remote Control/Display
Column-Mounted
NTEP Rating
NTEP Rated
Batteries Included
No
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Calibration Certificate
No Certificate
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Power Source - TS Only
Battery, Electric
IP Rating
IP67, IP68
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Weight Capacity - Imperial
1,000 lb
Number of Batteries Included
0
Washdown
Yes
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Series
Defender(TM) 5000
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Includes
100 to 240V AC Universal Power Supply
Number of Batteries Required
1
Scale Mechanism
Digital
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Battery Type
Lithium
Weight Capacity - Metric
500 kg
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Width
24 in
Overall Width
24 in
Overall Height
48 5/8 in
Overall Depth
30 3/8 in
Weighing Surface Depth
24 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.02 lb/20 g, Overall Width 24 in, Overall Depth 30 3/8 in, Overall Height 48 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.