IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52XW125RQL5
  • Zoro # G522796808
product price: 
$
2,520.00
/ea
Free Shipping & Returns

Key Features

Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Scale Graduations
0.01 lb/5 g
Overall Height
4 3/4 in
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW125RQL5
Zoro #
G522796808
UPC #
840308901872
Country of Origin
China
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Scale Graduations
0.01 lb/5 g
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
250 lb
Series
Defender(TM) 5000
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Includes
100 to 240V AC Universal Power Supply
Remote Control/Display
Front-Mounted
NTEP Rating
NTEP Rated
Item
Industrial Bench Scale
Batteries Included
No
Calibration Certificate
No Certificate
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Battery Type
Lithium
IP Rating
IP67, IP68
Weight Capacity - Metric
125 kg
Batteries Required
Yes
Scale Display
Backlit LED, Dot Matrix LCD
Number of Batteries Required
1
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Power Source - TS Only
Battery, Electric
Washdown
Yes
Number of Batteries Included
0
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
4 3/4 in
Weighing Surface Depth
18 in
Overall Depth
28 7/8 in
Overall Width
18 in
Weighing Surface Width
18 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.