Shop OHAUS

IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52XW125RQL2
  • Zoro # G522796884

product price: 
$
2,669.40
/ea
Free Shipping & Returns

Key Features

Overall Height
36 3/4 in
Overall Width
18 in
Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Weight Capacity - Metric
125 kg
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW125RQL2
Zoro #
G522796884
UPC #
840308901865
Country of Origin
China

Dimensions

Overall Height
36 3/4 in
Overall Width
18 in
Overall Depth
24 3/4 in
Weighing Surface Depth
18 in
Weighing Surface Width
18 in

Details

Scale Features
150% Overload Capacity Protection, A Wheel Kit Option is Also Available for Scales upto 300 kg, Auto-Dim Display, Auto-Off, Auto-Tare, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Non-Slip Adjustable Rubber Feet, Overload/Underload Indicators, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto 25,000d for General Applications and upto 6,250e for Legal-For-Trade Applications
Weight Capacity - Metric
125 kg
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Mechanism
Digital
Scale Graduations
0.01 lb/5 g
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Product Type
Industrial Bench Scale
Item
Industrial Bench Scale
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Batteries Included
No
Batteries Required
Yes
Number of Batteries Included
0
Calibration Certificate
No Certificate
Battery Type
Lithium
Power Source - TS Only
Battery, Electric
Series
Defender(R) 5000
NTEP Rating
NTEP Rated
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Display
Backlit LED, Dot Matrix LCD
Weighing Surface Material
Stainless Steel
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Weight Capacity - Imperial
250 lb
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
IP Rating
IP67, IP68
Washdown
Yes
Number of Batteries Required
1
Includes
100 to 240V AC Universal Power Supply
Remote Control/Display
Column-Mounted
Voltage
100 to 240V AC
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 18 in, Overall Depth 24 3/4 in, Overall Height 36 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.