0.436"-0.480" Split Ring, Split
- Mfr # SGR-10.1-2A4
- Zoro # G522834548
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Includes
6-32 x 1/4 Screws and Washers, Mounting Clamps
For Maximum Shaft Diameter
12 1/5 mm
Material
Aluminum
Ring Construction
Split
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-10.1-2A4
- Zoro #
- G522834548
- UPC #
- -
- Country of Origin
- United States
- Includes
- 6-32 x 1/4 Screws and Washers, Mounting Clamps
- Material
- Aluminum
- Ring Construction
- Split
- Item
- 0.436"-0.480" Split Ring
- System of Measurement
- Metric
- For Motor Frame Standard
- Universal
- Features
- Conductive Micro Fiber
- Standards
- ISO 9001, UL Listed
- Mount Type
- Mounting Clamps
- Shell Material
- Aluminum
Dimensions
- For Maximum Shaft Diameter
- 12 1/5 mm
- For Nominal Shaft Diameter
- 15/32 in
- For Minimum Shaft Diameter
- 11 1/10 mm
- Ring Outside Diameter
- 40 19/32 mm
- Fits Chest Size
- Conductive Micro Fiber
Description
0.436 In.-0.480 In. Split Ring, For Nominal Shaft Diameter 15/32 in, Material Aluminum, Mount Type Mounting Clamps, Ring Construction Split, Ring Outside Diameter 40 19/32 mm, System of Measurement Metric, Features Conductive Micro Fiber, Includes 6-32 x 1/4 Screws and Washers, Mounting Clamps, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.