Shop REAGENTS
See all product information
Create Account
Buffer Solution, Bottle
- Mfr # C2155100-1A
- Zoro # G522841539
product price:Â
$
39.89
/ea
Key Features
Volume
1 L
Color
Colorless
Product Type
Buffer Solution
Concentration
0.05 M
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2155100-1A
- Zoro #
- G522841539
- UPC #
- -
- Country of Origin
- United States
Details
- Volume
- 1 L
- Color
- Colorless
- Product Type
- Buffer Solution
- Concentration
- 0.05 M
- Shelf Life
- 24 mo
- Quantity
- 1
- Application
- Chemical Manufacturing
- Standards
- ISO/IEC 17025, OSHA
- Shipping Restrictions
- Not Regulated
- Container Material
- Polycoated
- Container Type
- Bottle
- Form
- Liquid
- Item
- Buffer Solution
Description
Buffer Solution, Concentration 0.05 M, Chemical Grade Reagent, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Restrictions
Hazardous material