Shop TRIPP LITE
See all product information
Create Account
Cable Connector
- Mfr # N232-050-FTP
- Zoro # G522841997
product price:Â
$
21.69
/ea
Key Features
End Type
Pass-Through
Compatible Conductor Gauge
24 to 26 AWG
Features
Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
Connector Type
RJ45
Product Type
Modular Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N232-050-FTP
- Zoro #
- G522841997
- UPC #
- 037332260710
- Country of Origin
- Taiwan, Province of China
- End Type
- Pass-Through
- Compatible Conductor Gauge
- 24 to 26 AWG
- Features
- Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
- Connector Type
- RJ45
- Item
- Modular Plug
- Product Type
- Modular Plug
- Number of Connectors Included
- 50
- Shielded
- Shielded
- Standards
- Trade Agreements Act (TAA)
- Compatible Cable Performance Category
- 6, 6A
- Color
- Clear
- Compatible Cable Shape
- Round
- Wire Color
- Clear
Dimensions
- Fits Chest Size
- Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk
Description
Modular Plug, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Pass-Through, Features Shields against Disruptive EMI/RFI Noise, Staggered Nose Pattern Reduces Near-End Crosstalk, Product Type Modular Plug, Optical Fiber Type Not Applicable, Number of Connectors Included 50, Compatible Conductor Gauge 24 to 26 AWG, Compatible Cable Shape Round, Compatible Cable Performance Category 6, 6A, Standards Trade Agreements Act (TAA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.