Cable Connector
- Mfr # N232-100-UTP
- Zoro # G522842048
product price:Â
$
31.69
/ea
Key Features
Color
Clear
Compatible Cable Shape
Round
Compatible Conductor Gauge
24 to 26 AWG
End Type
Pass-Through
Product Type
Modular Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N232-100-UTP
- Zoro #
- G522842048
- UPC #
- 037332260703
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
- Compatible Cable Shape
- Round
- Compatible Conductor Gauge
- 24 to 26 AWG
- Item
- Modular Plug
- End Type
- Pass-Through
- Product Type
- Modular Plug
- Connector Type
- RJ45
- Shielded
- Unshielded
- Standards
- Trade Agreements Act (TAA)
- Features
- 50 mm Gold-Plated Contacts, Staggered Nose Pattern Reduces Near-End Crosstalk
- Compatible Cable Performance Category
- 6, 6A
- Number of Connectors Included
- 100
- Wire Color
- Clear
Dimensions
- Fits Chest Size
- 50 mm Gold-Plated Contacts, Staggered Nose Pattern Reduces Near-End Crosstalk
Description
Modular Plug, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features 50 mm Gold-Plated Contacts, Staggered Nose Pattern Reduces Near-End Crosstalk, Product Type Modular Plug, Optical Fiber Type Not Applicable, Number of Connectors Included 100, Compatible Conductor Gauge 24 to 26 AWG, Compatible Cable Shape Round, Compatible Cable Performance Category 6, 6A, Standards Trade Agreements Act (TAA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.