Shop TEKTON
See all product information
Create Account
Hand Socket Adapter Set
- Mfr # SHA99017
- Zoro # G522842338
product price:Â
$
24.99
/ea
Key Features
Number of Pieces
4
Finish
Chrome
Drive Size
1/4, 3/8, 1/2 in
Input Drive Gender
Female
Includes Locking
Locking Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHA99017
- Zoro #
- G522842338
- UPC #
- 020209048092
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Input Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Output Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Wire Rope Length
- 1 in, 1 1/2 in
- Overall Length
- 1 in, 1 1/2 in
- Length
- 1 in, 1 1/2 in
Details
- Number of Pieces
- 4
- Finish
- Chrome
- Item
- Socket Adapter Set
- Input Drive Gender
- Female
- Includes Locking
- Locking Not Included
- Measurement Type
- SAE
- Output Drive Shape
- Square
- Input Drive Shape
- Square
- Output Drive Gender
- Male
- Includes
- 1/2 in Drive Female x 3/8 in Male Reducer, 1/4 in Drive Female x 3/8 in Male Adapter, 3/8 in Drive Female x 1/2 in Male Adapter, 3/8 in Drive Female x 1/4 in Male Reducer
- Includes Insulation
- Not Insulated
- Drive Type
- Hand
Description
Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Drive Type Hand, Overall Length 1 in, 1 1/2 in, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.