Replacement Alternator
- Mfr # MERCRUISER YEAR 2011 5.0L MPI ALTERNATOR
- Zoro # G522879068
product price:Â
$
523.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MERCRUISER YEAR 2011 5.0L MPI ALTERNATOR
- Zoro #
- G522879068
- UPC #
- -
- Country of Origin
- China
Description
This high-output 105 Amp alternator is engineered as a direct replacement for MerCruiser 5.0L MPI engines, delivering reliable electrical generation for marine propulsion systems. Certified to SAE J1171 standards, this alternator meets rigorous performance and durability requirements for commercial and recreational marine applications. The unit is compatible with MerCruiser 4.3L through 8.1L engine platforms and works seamlessly with both Alpha and Bravo drive configurations. Designed for heavy-duty marine service, this replacement alternator maintains consistent voltage output under demanding operating conditions typical of boat engines and inboard motor systems. The high-output capacity ensures adequate power supply for engine ignition systems, navigation electronics, lighting, and auxiliary marine equipment. Engineering specifications include a mounting length of 7.090 inches, facilitating straightforward installation in existing engine compartments. This alternator cross-references multiple original equipment part numbers including 19020611, 863077-1, 20815, and others, confirming its compatibility with genuine OEM specifications. Industrial buyers, marine service centers, and boat manufacturers can depend on this component to restore full electrical system functionality in aging or damaged MerCruiser installations. The certified construction and broad compatibility make it an economical solution for fleet maintenance, repair shops, and original equipment applications requiring dependable marine alternator performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.