Shop ILC
See all product information
Create Account
Replacement SpO2 Sensor
- Mfr # BCI 3301 SHORT SPO2 SENSORS ADULT EAR CLIP
- Zoro # G522879600
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Reusable Ear Clip
Cable Length
3.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCI 3301 SHORT SPO2 SENSORS ADULT EAR CLIP
- Zoro #
- G522879600
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 3.5 ft
Details
- Sensor Type
- Reusable Ear Clip
Description
This replacement SpO2 sensor is designed for use with BCI bedside patient monitors and compatible medical devices. The short ear clip sensor features an adult-sized configuration suitable for non-invasive pulse oximetry measurements in clinical and hospital settings. The sensor is compatible with a comprehensive range of BCI monitor models including the 3301, 3300, 3400, 3401, and 3403 series. This wide compatibility extends to other manufacturers' systems such as Spacelabs Burdick PRO2, Draeger Oxipac 2000, and MMedChoice MD300A and MD300M monitors, making it a versatile solution for multi-equipment healthcare facilities. The ear clip design accommodates adult patients and utilizes medical-grade silicone soft tips to ensure patient comfort during extended monitoring sessions while maintaining secure sensor placement. The sensor connects to the bedside monitor via a standard 9-pin connector with an extended cable length, providing adequate reach for flexible patient positioning and monitor placement. This replacement sensor maintains compatibility with existing BCI infrastructure, eliminating the need for equipment upgrades when sensor replacement becomes necessary. The product is suitable for continuous SpO2 monitoring applications in hospital wards, intensive care units, recovery rooms, and other acute care environments where reliable pulse oximetry data is essential for patient care. Ideal for healthcare facilities with established BCI or cross-compatible monitoring systems, this sensor offers a cost-effective consumable replacement that ensures uninterrupted vital sign monitoring capabilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.