Programmable Thermostat
- Mfr # Resideo TH2210DH1000
- Zoro # G522879754
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital LCD Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Resideo TH2210DH1000
- Zoro #
- G522879754
- UPC #
- -
- Country of Origin
- China
- Display Type
- Digital LCD Screen
Description
This replacement thermostat is compatible with the Resideo TH2210DH1000 PRO 2000 series and designed for 2 heat/1 cool heat pump systems. The unit features a 5-2 day programmable schedule, allowing facility managers to set customized temperature profiles for different days and times, reducing energy consumption and operational costs. The thermostat operates within a heating range of 40 Degrees F to 90 Degrees F and cooling range of 50 Degrees F to 99 Degrees F, providing precise temperature control with +/-1 Degrees F accuracy. Dual power options include hardwired 20-30 VAC (nominal 24 VAC) or AA alkaline batteries, ensuring reliable operation even during power interruptions. The backlit LCD display enables easy visibility and programming in various lighting conditions. Construction includes screw terminals for R, C, Y, AUX/E, G, O, and B connections, supporting standard HVAC configurations. Current ratings range from 0.02 to 1.0 amperes at 20-30 VAC, 50/60 Hz, covering heat, cool compressor stage 1, fan, and changeover valve applications. Compact dimensions of 3 7/16 inches height by 4 5/8 inches width by 1 3/16 inches depth allow straightforward installation in standard wall-mounted applications. This replacement unit is ideal for commercial facilities, office buildings, retail environments, and light industrial spaces requiring dependable climate control with flexible scheduling capabilities. Compatible with existing Resideo heat pump systems, it delivers cost-effective temperature management without requiring major system modifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.